- Steel Lockwasher
- TW Series
- 180 mm Shaft Diameter
- 0.2030" Thick
| Lockwasher Series | TW Series |
| Thickness | 0.203 in |
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 9 7/16 in |
| Shaft Dia. | 180 mm |
| Weight | 1.482 LB |
| EAN or UPC | 53893811970 |
| Lockwasher Series | TW Series |
| Thickness | 0.203 in |
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 9 7/16 in |
| Shaft Dia. | 180 mm |
| Weight | 1.482 LB |
| EAN or UPC | 53893811970 |