- Steel Lockwasher
- TW Series
- 190 mm Shaft Diameter
- 0.2030" Thick
| Material | Steel |
| Lockwasher Series | TW Series |
| Shaft Dia. | 190 mm |
| Thickness | 0.203 in |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 9 55/64 in |
| Weight | 1.658 LB |
| EAN or UPC | 53893822198 |
| Material | Steel |
| Lockwasher Series | TW Series |
| Shaft Dia. | 190 mm |
| Thickness | 0.203 in |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 9 55/64 in |
| Weight | 1.658 LB |
| EAN or UPC | 53893822198 |