- 0.75 in Inside Diameter
- 1.85 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
| Lubricant | Grease |
| I.D. | 0.75 in, 19.05 mm |
| Outer Ring Width | 0.629 in, 16 mm |
| Inner Ring Width | 1.22 in, 30.988 mm |
| Overall Width | 1.22 in, 30.988 mm |
| Rolling Element | Ball |
| Precision Class | ISO P0 |
| Cage Type | Riveted Window |
| Relubrication Feature | Lube Hole |
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| Locking Type | Setscrew Locking |
| O.D. | 1.85 in, 47 mm |
| Rolling Element Material | Steel |
| Bearing Component | Assembly |
| Bearing Material | Steel |
| Internal Clearance | C0 |
| Cage Material | Steel |
| Closure Type | 2 Seals |
| Inch/Metric | Imperial |
| Relubricatable | Yes |
| Weight | 0.39 LB |
| EAN or UPC | 87796069404 |

