- 1.313 in Inside Diameter
- 2.835 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
| O.D. | 2.835 in, 72 mm |
| Bore Type | Cylindrical |
| Cage Material | Steel |
| Rolling Element Material | Steel |
| Cage Type | Riveted Window |
| Locking Type | Setscrew Locking |
| No. of Rows | 1 |
| Relubricatable | Yes |
| Precision Class | ISO P0 |
| Lubricant | Grease |
| Bearing Component | Assembly |
| Outer Ring Width | 0.787 in, 20 mm |
| Relubrication Feature | Lube Hole |
| Rolling Element | Ball |
| I.D. | 1.313 in, 33.338 mm |
| Internal Clearance | C0 |
| Inner Ring Width | 1.689 in, 42.901 mm |
| Inch/Metric | Imperial |
| Bearing Material | Steel |
| Closure Type | 2 Seals |
| Overall Width | 1.689 in, 42.901 mm |
| Weight | 1.1 LB |
| EAN or UPC | 87796140370 |

