- 1.75 in Inside Diameter
- 3.347 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
| No. of Rows | 1 |
| Closure Type | 2 Seals |
| Precision Class | ISO P0 |
| Lubricant | Grease |
| Rolling Element | Ball |
| Inner Ring Width | 1.937 in, 49.2 mm |
| Internal Clearance | C0 |
| Bearing Material | Steel |
| Bore Type | Cylindrical |
| Overall Width | 1.937 in, 49.2 mm |
| Relubrication Feature | Lube Hole |
| Cage Material | Steel |
| Inch/Metric | Imperial |
| Locking Type | Setscrew Locking |
| I.D. | 1.75 in, 44.45 mm |
| Cage Type | Riveted Window |
| Rolling Element Material | Steel |
| Outer Ring Width | 0.866 in, 22 mm |
| O.D. | 3.347 in, 85 mm |
| Relubricatable | Yes |
| Bearing Component | Assembly |
| Weight | 1.5 LB |
| EAN or UPC | 87796069749 |

