- 2.756 in Inside Diameter
- 4.921 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
| Bearing Component | Assembly |
| Closure Type | 2 Seals |
| Relubricatable | Yes |
| Cage Type | Riveted Window |
| Cage Material | Steel |
| No. of Rows | 1 |
| Outer Ring Width | 1.181 in, 30 mm |
| Bore Type | Cylindrical |
| Bearing Material | Steel |
| O.D. | 4.921 in, 125 mm |
| Inner Ring Width | 2.937 in, 74.6 mm |
| I.D. | 2.756 in, 70 mm |
| Lubricant | Grease |
| Relubrication Feature | Lube Hole |
| Overall Width | 2.937 in, 74.6 mm |
| Rolling Element | Ball |
| Precision Class | ISO P0 |
| Rolling Element Material | Steel |
| Inch/Metric | Imperial |
| Locking Type | Setscrew Locking |
| Internal Clearance | C0 |
| Weight | 4.52 LB |
| EAN or UPC | 87796070424 |

