- 2.953 in Inside Diameter
- 5.118 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
| Inch/Metric | Imperial |
| Bearing Material | Steel |
| Closure Type | 2 Seals |
| Relubrication Feature | Lube Hole |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Precision Class | ISO P0 |
| Inner Ring Width | 3.063 in, 77.8 mm |
| Rolling Element Material | Steel |
| Internal Clearance | C0 |
| Lubricant | Grease |
| No. of Rows | 1 |
| O.D. | 5.118 in, 130 mm |
| Bearing Component | Assembly |
| Cage Type | Riveted Window |
| Overall Width | 3.063 in, 77.8 mm |
| Locking Type | Setscrew Locking |
| Cage Material | Steel |
| I.D. | 2.953 in, 75 mm |
| Outer Ring Width | 1.259 in, 32 mm |
| Relubricatable | Yes |
| Weight | 4.87 LB |
| EAN or UPC | 87796070455 |

