- 3.125 in Inside Diameter
- 5.512 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
| Overall Width | 3.252 in, 82.601 mm |
| Inch/Metric | Imperial |
| I.D. | 3.125 in, 79.375 mm |
| O.D. | 5.512 in, 140 mm |
| Bearing Material | Steel |
| Rolling Element | Ball |
| Closure Type | 2 Seals |
| Locking Type | Setscrew Locking |
| Cage Type | Riveted Window |
| Relubrication Feature | Lube Hole |
| Cage Material | Steel |
| Internal Clearance | C0 |
| Lubricant | Grease |
| Outer Ring Width | 1.299 in, 33 mm |
| Rolling Element Material | Steel |
| Inner Ring Width | 3.252 in, 82.601 mm |
| Relubricatable | Yes |
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| Precision Class | ISO P0 |
| Bearing Component | Assembly |
| Weight | 6.3 LB |
| EAN or UPC | 87796140882 |

