- 3.347 in Inside Diameter
- 5.906 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
| Internal Clearance | C0 |
| Rolling Element Material | Steel |
| Overall Width | 3.374 in, 85.7 mm |
| O.D. | 5.906 in, 150 mm |
| Cage Material | Steel |
| Bearing Component | Assembly |
| Locking Type | Setscrew Locking |
| No. of Rows | 1 |
| Lubricant | Grease |
| Relubricatable | Yes |
| Relubrication Feature | Lube Hole |
| Outer Ring Width | 1.378 in, 35 mm |
| Inner Ring Width | 3.374 in, 85.7 mm |
| Closure Type | 2 Seals |
| Precision Class | ISO P0 |
| Inch/Metric | Imperial |
| Rolling Element | Ball |
| I.D. | 3.347 in, 85 mm |
| Cage Type | Riveted Window |
| Bore Type | Cylindrical |
| Bearing Material | Steel |
| Weight | 7.61 LB |
| EAN or UPC | 87796070639 |

