- 1.5 in Inside Diameter
- 3.543 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
| Internal Clearance | C0 |
| Outer Ring Width | 0.629 in, 28 mm |
| I.D. | 1.5 in, 38.1 mm |
| Relubrication Feature | Lube Hole |
| Bearing Component | Assembly |
| Relubricatable | Yes |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Inner Ring Width | 2.047 in, 51.994 mm |
| Cage Material | Steel |
| O.D. | 3.543 in, 90 mm |
| Lubricant | Grease |
| Overall Width | 2.047 in, 51.994 mm |
| Closure Type | 2 Seals |
| Locking Type | Setscrew Locking |
| Rolling Element Material | Steel |
| No. of Rows | 1 |
| Precision Class | ISO P0 |
| Bearing Material | Steel |
| Inch/Metric | Imperial |
| Cage Type | Riveted Window |
| Weight | 2.315 LB |
| EAN or UPC | 13992167156 |

