- 2.438 in Inside Diameter
- 5.118 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
| No. of Rows | 1 |
| Cage Material | Steel |
| Outer Ring Width | 1.417 in, 36 mm |
| Bearing Component | Assembly |
| Bearing Material | Steel |
| Relubricatable | Yes |
| Internal Clearance | C0 |
| Inch/Metric | Imperial |
| Lubricant | Grease |
| Overall Width | 2.795 in, 70.993 mm |
| Locking Type | Setscrew Locking |
| Rolling Element Material | Steel |
| Closure Type | 2 Seals |
| Bore Type | Cylindrical |
| Cage Type | Riveted Window |
| Relubrication Feature | Lube Hole |
| Rolling Element | Ball |
| I.D. | 2.438 in, 61.913 mm |
| O.D. | 5.118 in, 130 mm |
| Inner Ring Width | 2.795 in, 70.993 mm |
| Precision Class | ISO P0 |
| Weight | 5.512 LB |
| EAN or UPC | 13992167552 |

