- 2.559 in Inside Diameter
- 5.512 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Metric
| I.D. | 2.559 in, 65 mm |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Bearing Material | Steel |
| Closure Type | 2 Seals |
| Cage Type | Riveted Window |
| Inner Ring Width | 2.953 in, 75.006 mm |
| Relubricatable | Yes |
| Precision Class | ISO P0 |
| Relubrication Feature | Lube Hole |
| O.D. | 5.512 in, 140 mm |
| Bearing Component | Assembly |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Outer Ring Width | 1.496 in, 38 mm |
| Overall Width | 2.953 in, 75.006 mm |
| Rolling Element Material | Steel |
| Internal Clearance | C0 |
| Locking Type | Setscrew Locking |
| No. of Rows | 1 |
| Cage Material | Steel |
| Weight | 6.967 LB |
| EAN or UPC | 13992167651 |

