- 3.543 in Inside Diameter
- 7.48 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Metric
| Rolling Element | Ball |
| Cage Material | Steel |
| Bearing Material | Steel |
| I.D. | 3.543 in, 90 mm |
| O.D. | 7.48 in, 190 mm |
| Cage Type | Riveted Window |
| Inner Ring Width | 3.78 in, 96.012 mm |
| Bore Type | Cylindrical |
| Closure Type | 2 Seals |
| Bearing Component | Assembly |
| Inch/Metric | Metric |
| Relubricatable | Yes |
| Precision Class | ISO P0 |
| Lubricant | Grease |
| Rolling Element Material | Steel |
| Relubrication Feature | Lube Hole |
| No. of Rows | 1 |
| Internal Clearance | C0 |
| Overall Width | 3.78 in, 96.012 mm |
| Outer Ring Width | 1.889 in, 48 mm |
| Locking Type | Setscrew Locking |
| Weight | 17.35 LB |
| EAN or UPC | 13992170897 |

