- 4.724 in Inside Diameter
- 10.236 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Metric
| Internal Clearance | C0 |
| Outer Ring Width | 2.519 in, 64 mm |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Cage Material | Steel |
| Lubricant | Grease |
| Inner Ring Width | 4.961 in, 126.009 mm |
| Overall Width | 4.961 in, 126.009 mm |
| I.D. | 4.724 in, 120 mm |
| O.D. | 10.236 in, 260 mm |
| Closure Type | 2 Seals |
| Cage Type | Riveted Window |
| Bearing Material | Steel |
| Locking Type | Setscrew Locking |
| Relubricatable | Yes |
| No. of Rows | 1 |
| Relubrication Feature | Lube Hole |
| Weight | 41.888 LB |
| EAN or UPC | 13992170941 |

