- 5.118 in Inside Diameter
- 11.024 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Metric
| Rolling Element Material | Steel |
| I.D. | 5.118 in, 130 mm |
| Internal Clearance | C0 |
| Relubrication Feature | Lube Hole |
| O.D. | 11.024 in, 280 mm |
| Bearing Material | Steel |
| Cage Material | Steel |
| Cage Type | Riveted Window |
| Closure Type | 2 Seals |
| Outer Ring Width | 2.677 in, 68 mm |
| Inner Ring Width | 5.315 in, 135.001 mm |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Precision Class | ISO P0 |
| Relubricatable | Yes |
| No. of Rows | 1 |
| Locking Type | Setscrew Locking |
| Bearing Component | Assembly |
| Overall Width | 5.315 in, 135.001 mm |
| Inch/Metric | Metric |
| Weight | 52.029 LB |
| EAN or UPC | 13992168405 |

