- 5.512 in Inside Diameter
- 11.811 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Metric
| Outer Ring Width | 2.835 in, 72 mm |
| Precision Class | ISO P0 |
| Locking Type | Setscrew Locking |
| O.D. | 11.811 in, 300 mm |
| Internal Clearance | C0 |
| Closure Type | 2 Seals |
| Rolling Element | Ball |
| Inch/Metric | Metric |
| Bearing Component | Assembly |
| Overall Width | 5.709 in, 145.009 mm |
| Cage Type | Riveted Window |
| I.D. | 5.512 in, 140 mm |
| Lubricant | Grease |
| Cage Material | Steel |
| Relubrication Feature | Lube Hole |
| Bearing Material | Steel |
| Rolling Element Material | Steel |
| No. of Rows | 1 |
| Inner Ring Width | 5.709 in, 145.009 mm |
| Bore Type | Cylindrical |
| Relubricatable | Yes |
| Weight | 64.816 LB |
| EAN or UPC | 13992168450 |

