- Radial Bearing
- 340 mm ID x 520 mm OD x 133 mm Wide
- Tapered Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W25 - Outer Ring w/Counter Drilled Lubrication Hole |
| Bore Type | Tapered Bore |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C2 |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| I.D. | 340 mm |
| O.D. | 520 mm |
| Weight | 217.0 LB |
| EAN or UPC | 87796139664 |

