- Radial Bearing
- 140 mm ID x 225 mm OD x 68 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Bearing Type | Radial Bearing |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| I.D. | 140 mm |
| Enclosure | Unsealed |
| O.D. | 225 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass/Bronze |
| Weight | 1.4 LB |
| EAN or UPC | 87796140189 |
| NSN Number | 3110-00-458-1947 |

