- 0.472 in Inside Diameter
- 1.85 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Metric
| Bore Type | Cylindrical |
| I.D. | 0.472 in, 12 mm |
| Bearing Component | Assembly |
| No. of Rows | 1 |
| Relubricatable | Yes |
| Overall Width | 1.72 in, 43.688 mm |
| Outer Ring Width | 0.629 in, 16 mm |
| Inch/Metric | Metric |
| Cage Type | Riveted Window |
| Cage Material | Steel |
| Lubricant | Grease |
| Locking Type | Eccentric Collar |
| Inner Ring Width | 1.346 in, 34.188 mm |
| Closure Type | 2 Seals |
| Bearing Material | Steel |
| Rolling Element | Ball |
| Relubrication Feature | Lube Hole |
| Internal Clearance | C0 |
| O.D. | 1.85 in, 47 mm |
| Precision Class | ISO P0 |
| Rolling Element Material | Steel |
| Weight | 0.0 LB |
| EAN or UPC | 13992169174 |

