- 1.438 in Inside Diameter
- 2.835 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
| Outer Ring Width | 0.787 in, 20 mm |
| Overall Width | 2.012 in, 51.105 mm |
| Inch/Metric | Imperial |
| Cage Material | Steel |
| Relubricatable | Yes |
| Rolling Element | Ball |
| No. of Rows | 1 |
| Bore Type | Cylindrical |
| Closure Type | 2 Seals |
| Inner Ring Width | 1.48 in, 37.592 mm |
| Cage Type | Riveted Window |
| Internal Clearance | C0 |
| Bearing Material | Steel |
| Bearing Component | Assembly |
| Lubricant | Grease |
| I.D. | 1.438 in, 36.513 mm |
| Locking Type | Eccentric Collar |
| Relubrication Feature | Lube Hole |
| O.D. | 2.835 in, 72 mm |
| Precision Class | ISO P0 |
| Rolling Element Material | Steel |
| Weight | 0.0 LB |
| EAN or UPC | 13992170026 |

