- 1.938 in Inside Diameter
- 3.543 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
| Inch/Metric | Imperial |
| Relubrication Feature | Lube Hole |
| Overall Width | 2.469 in, 62.713 mm |
| I.D. | 1.938 in, 49.213 mm |
| Closure Type | 2 Seals |
| Bore Type | Cylindrical |
| Lubricant | Grease |
| O.D. | 3.543 in, 90 mm |
| Relubricatable | Yes |
| Bearing Material | Steel |
| Internal Clearance | C0 |
| Rolling Element | Ball |
| Outer Ring Width | 0.945 in, 24 mm |
| Locking Type | Eccentric Collar |
| Cage Type | Riveted Window |
| Cage Material | Steel |
| No. of Rows | 1 |
| Bearing Component | Assembly |
| Inner Ring Width | 1.937 in, 49.2 mm |
| Rolling Element Material | Steel |
| Precision Class | ISO P0 |
| Weight | 0.0 LB |
| EAN or UPC | 13992170477 |

