- 2.75 in Inside Diameter
- 4.921 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
| Bearing Component | Assembly |
| Rolling Element | Ball |
| Overall Width | 3.374 in, 85.7 mm |
| Relubricatable | Yes |
| Cage Type | Riveted Window |
| Inch/Metric | Imperial |
| Outer Ring Width | 1.181 in, 30 mm |
| Relubrication Feature | Lube Hole |
| Internal Clearance | C0 |
| Bearing Material | Steel |
| Bore Type | Cylindrical |
| Closure Type | 2 Seals |
| Lubricant | Grease |
| Inner Ring Width | 2.685 in, 68.199 mm |
| Locking Type | Eccentric Collar |
| I.D. | 2.75 in, 69.85 mm |
| O.D. | 4.921 in, 125 mm |
| Cage Material | Steel |
| No. of Rows | 1 |
| Precision Class | ISO P0 |
| Rolling Element Material | Steel |
| Weight | 0.0 LB |
| EAN or UPC | 13992171023 |

