- 1.969 in Inside Diameter
- 3.543 in Outside Diameter
- Adapter Sleeve Locking
- 2 Seals Closure
- Metric
| No. of Rows | 1 |
| Internal Clearance | C3 |
| Bore Type | Cylindrical |
| Locking Type | Adapter Sleeve |
| O.D. | 3.543 in, 90 mm |
| Lubricant | Grease |
| Bearing Component | Assembly |
| Overall Width | 2.165 in, 54.991 mm |
| Precision Class | ISO P0 |
| I.D. | 1.969 in, 50 mm |
| Closure Type | 2 Seals |
| Bearing Material | Steel |
| Relubrication Feature | Lube Hole |
| Outer Ring Width | 0.945 in, 24 mm |
| Inner Ring Width | 1.417 in, 35.992 mm |
| Cage Material | Steel |
| Rolling Element | Ball |
| Rolling Element Material | Steel |
| Cage Type | Riveted Window |
| Inch/Metric | Metric |
| Relubricatable | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 13992171047 |

