- Heater accomodates a Min Bore of 15 mm
- Max O.D. of 480 mm
features
- Superior, fast, controlled heating method
- Heater and yokes remain cool
- only work piece is heated
- Heaters demagnetize automatically after each heating cycle
- Digital electronics provide optimum control
- Portable design
- Easy-to-use
- Ideal for on-site jobs
options
- Vertical support arm
| Bore Size [Min] | 15 mm |
| Outside Dia. [Max] | 480 mm |
| Max. Wt. | 77 lb |
| Weight | 100.0 LB |
| EAN or UPC | 53893528182 |

