- Steel Lockwasher
- W Series
- 30 mm Shaft Diameter
- 0.0500" Thick
| Lockwasher Series | W Series |
| Material | Steel |
| Thickness | 0.05 in |
| Shaft Dia. | 30 mm |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 1 59/64 in |
| Weight | 0.119 LB |
| EAN or UPC | 87796147195 |
| Lockwasher Series | W Series |
| Material | Steel |
| Thickness | 0.05 in |
| Shaft Dia. | 30 mm |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 1 59/64 in |
| Weight | 0.119 LB |
| EAN or UPC | 87796147195 |