- Steel Lockwasher
- W Series
- 35 mm Shaft Diameter
- 0.0500" Thick
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Thickness | 0.05 in |
| Shaft Dia. | 35 mm |
| Lockwasher Series | W Series |
| Diameter Over Tangs | 2 1/4 in |
| Weight | 0.046 LB |
| EAN or UPC | 87796155077 |
| NSN Number | 5310-00-186-0966 |

