- Steel Lockwasher
- W Series
- 40 mm Shaft Diameter
- 0.0580" Thick
| Diameter Over Tangs | 2 15/32 in |
| Material | Steel |
| Shaft Dia. | 40 mm |
| Locknut Series | AN Series, N Series |
| Lockwasher Series | W Series |
| Thickness | 0.058 in |
| Weight | 0.058 LB |
| EAN or UPC | 87796147201 |
| NSN Number | 5310-00-186-0967 |

