- Steel Lockwasher
- W Series
- 55 mm Shaft Diameter
- 0.0630" Thick
| Diameter Over Tangs | 3 7/64 in |
| Material | Steel |
| Shaft Dia. | 55 mm |
| Locknut Series | AN Series, N Series |
| Thickness | 0.063 in |
| Lockwasher Series | W Series |
| Weight | 0.098 LB |
| EAN or UPC | 87796034655 |
| NSN Number | 5310-00-186-0970 |

