- Steel Lockwasher
- W Series
- 70 mm Shaft Diameter
- 0.0630" Thick
| Locknut Series | AN Series, N Series |
| Lockwasher Series | W Series |
| Material | Steel |
| Thickness | 0.063 in |
| Diameter Over Tangs | 3 53/64 in |
| Shaft Dia. | 70 mm |
| Weight | 0.169 LB |
| EAN or UPC | 87796034686 |
| Locknut Series | AN Series, N Series |
| Lockwasher Series | W Series |
| Material | Steel |
| Thickness | 0.063 in |
| Diameter Over Tangs | 3 53/64 in |
| Shaft Dia. | 70 mm |
| Weight | 0.169 LB |
| EAN or UPC | 87796034686 |