- Steel Lockwasher
- W Series
- 75 mm Shaft Diameter
- 0.0720" Thick
| Diameter Over Tangs | 4 7/64 in |
| Thickness | 0.072 in |
| Lockwasher Series | W Series |
| Shaft Dia. | 75 mm |
| Locknut Series | AN Series, N Series |
| Material | Steel |
| Weight | 0.199 LB |
| EAN or UPC | 87796034693 |
| NSN Number | 5310-00-186-0974 |

