- Steel Lockwasher
- W Series
- 95 mm Shaft Diameter
- 0.0940" Thick
| Lockwasher Series | W Series |
| Locknut Series | AN Series, N Series |
| Shaft Dia. | 95 mm |
| Thickness | 0.094 in |
| Material | Steel |
| Diameter Over Tangs | 5 7/32 in |
| Weight | 0.274 LB |
| EAN or UPC | 87796034730 |
| NSN Number | 5310-00-186-0978 |

