- Steel Lockwasher
- W Series
- 105 mm Shaft Diameter
- 0.0940" Thick
| Lockwasher Series | W Series |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 5 45/64 in |
| Shaft Dia. | 105 mm |
| Material | Steel |
| Thickness | 0.094 in |
| Weight | 0.32 LB |
| EAN or UPC | 87796147218 |
| NSN Number | 5310-00-186-0980 |

