- Steel Lockwasher
- W Series
- 130 mm Shaft Diameter
- 1/8" Thick
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Thickness | 0.125 in |
| Shaft Dia. | 130 mm |
| Lockwasher Series | W Series |
| Diameter Over Tangs | 7 1/32 in |
| Weight | 0.462 LB |
| EAN or UPC | 87796034778 |
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Thickness | 0.125 in |
| Shaft Dia. | 130 mm |
| Lockwasher Series | W Series |
| Diameter Over Tangs | 7 1/32 in |
| Weight | 0.462 LB |
| EAN or UPC | 87796034778 |