- Steel Lockwasher
- W Series
- 190 mm Shaft Diameter
- 0.1560" Thick
| Shaft Dia. | 190 mm |
| Thickness | 0.156 in |
| Locknut Series | AN Series, N Series |
| Lockwasher Series | W Series |
| Material | Steel |
| Diameter Over Tangs | 9 7/8 in |
| Weight | 1.05 LB |
| EAN or UPC | 87796034839 |
| Shaft Dia. | 190 mm |
| Thickness | 0.156 in |
| Locknut Series | AN Series, N Series |
| Lockwasher Series | W Series |
| Material | Steel |
| Diameter Over Tangs | 9 7/8 in |
| Weight | 1.05 LB |
| EAN or UPC | 87796034839 |