- Radial Bearing
- 100 mm ID x 180 mm OD x 46 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Standard Cage Cage
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Cage Material | Standard |
| I.D. | 100 mm |
| O.D. | 180 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Weight | 78.2 LB |
| EAN or UPC | 87796136151 |

