- 8 in Inside Diameter
- 11 in Outside Diameter
- Steel
- Double Row
- Imperial
features
- Compact design offers lowest possible center of gravity in precision rotational applications
- Stability of bearings greatly enhanced by effective spread and high stiffness of crossed roller set
- Provides low starting torque
| Inch/Metric | Imperial |
| Rolling Element | Tapered |
| Rolling Element Material | Steel |
| Outer Ring Width | 1.25 in, 31.75 mm |
| No. of Rows | 2 |
| I.D. | 8 in, 203.2 mm |
| Bore Type | Cylindrical |
| Precision Class | ABMA Class 5 |
| Fillet Radius Cup | 0.06 in, 1.5 mm |
| Cage Type | Molded Separator |
| Closure Type | Open |
| Type | Cylindrical Bore |
| Cage Material | Polymer |
| Bearing Component | Assembly |
| Fillet Radius Cone | 0.06 in, 1.5 mm |
| O.D. | 11 in, 279.4 mm |
| Relubricatable | No |
| Bearing Material | Steel |
| Overall Width | 1.25 in, 31.75 mm |
| Inner Ring Width | 0.58 in, 14.732 mm |
| Weight | 12.13 LB |
| EAN or UPC | 53893216041 |

