- 18 in Inside Diameter
- 24 in Outside Diameter
- Steel
- Double Row
- Imperial
features
- Compact design offers lowest possible center of gravity in precision rotational applications
- Stability of bearings greatly enhanced by effective spread and high stiffness of crossed roller set
- Provides low starting torque
| Rolling Element | Tapered |
| Overall Width | 2.5 in, 63.5 mm |
| Inch/Metric | Imperial |
| Bearing Material | Steel |
| Relubricatable | No |
| Cage Type | Molded Separator |
| Bearing Component | Assembly |
| O.D. | 24 in, 609.6 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.188 in, 30.162 mm |
| Rolling Element Material | Steel |
| No. of Rows | 2 |
| Precision Class | ABMA Class 5 |
| I.D. | 18 in, 457.2 mm |
| Closure Type | Open |
| Type | Cylindrical Bore |
| Fillet Radius Cone | 0.13 in, 3.3 mm |
| Outer Ring Width | 2.5 in, 63.5 mm |
| Fillet Radius Cup | 0.13 in, 3.3 mm |
| Cage Material | Polymer |
| Weight | 123.459 LB |
| EAN or UPC | 53893216478 |

