- Series 32009X Single Cup
- 75.000 mm OD x 15.5 mm Wide
- 1.000 mm Maximum Housing Fillet Radius
- Standard Tolerance
| Series | 32009X |
| K Factor | 1.487831 |
| Tolerance | Standard |
| Cup Type | Single Cup |
| Radial Rating | 3584.5 lbf |
| O.D. | 75 mm |
| I.D. | N/A |
| Enclosure | N/A |
| Material | Steel |
| Origin | Cups |
| Housing Fillet Radius [Max] | 1 mm |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Cup Width | 15.5 mm |
| Weight | 0.262 LB |
| EAN or UPC | 53893397887 |

