Timken FE Radial Poly-Round bearings are manufactured from an innovative blue polymer that is optically detectable and complies with USDA, FDA and EC standards for safe contact with food. The engineered polymer eliminates moisture resulting in limited bacteria growth within the bearing. FE Radial Poly-Rounds can withstand high temperatures up to 480 degrees Fahrenheit (260 degrees Celsius), making them an application-specific solution for high temperature food processing.
features
Polymer plain bearing with a stainless steel sleeve
Designed to resist rust, reduce shaft fretting and extend bearing life
Reduce equipment maintenance and increase machine uptime, resulting in cost savings
Complies with USDA, FDA and EC standards for safe contact with food
Can withstand high temperatures up to 480 degrees Fahrenheit (260 degrees Celsius), making them an application-specific solution for high temperature food processing
Operating Temperature [Max]
480 ⁰F
Lubrication Type
Greaseless Design
I.D.
25 mm
Material
Blue FDA/USDA/EC Approved Polymer
Bore Size
25 mm
Bearing Type
Radial Poly-Round®
Outer Ring Width
12 mm
O.D.
47 mm
Weight
0.12 LB
EAN or UPC
85706131906
We're here for you
with Service Centers across the country - We have your back