Skip to content Skip to navigation menu
15 mm Polyamide 4 m Blue Pipe

05.042.20

15 mm Polyamide 4 m Blue Pipe
Item #115047919
  • 4 m Length
  • Blue
15 mm Polyamide 4 m Blue Pipe
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 m Length
  • Blue

description

  • Polyamide pipes prevent the formation of rust and contamination. Air flow rates are optimized thanks to low friction losses and a smooth tube bore.
  • Pipes are lightweight and easy to install.
  • Compressed air systems with nominal diameters of 19 mm or less are exempt from CRN/NEC registration in Ontario and Quebec.
  • Series 05 AIR LINE pipes are UL94 V2 certified for fire resistance throughout Canada.
  • Tubes are calibrated for a watertight connection.

features

  • AIR LINE model
  • Compatible fluids: Compressed air and nitrogen
  • Maximum inlet pressure: 145 PSI at 23°C and 100 PSI at 70°C
  • Operating temperature: 0 to 70°C
  • Color: blue
  • Semi-rigid tube in polyamide 12 (PA12)
Temperature [Min] 32 °F
Housing Material Polyamide/Nylon 12
Color Blue
External Diameter 15 mm
Temperature [Max] 70 °F
Inlet Pressure [Max] 145 psi
Length 4 m
Weight 0.0 LB
EAN or UPC 774679042257
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison