- 4 m Length
- Blue
description
- Polyamide pipes prevent the formation of rust and contamination. Air flow rates are optimized thanks to low friction losses and a smooth tube bore.
- Pipes are lightweight and easy to install.
- Compressed air systems with nominal diameters of 19 mm or less are exempt from CRN/NEC registration in Ontario and Quebec.
- Series 05 AIR LINE pipes are UL94 V2 certified for fire resistance throughout Canada.
- Tubes are calibrated for a watertight connection.
features
- AIR LINE model
- Compatible fluids: Compressed air and nitrogen
- Maximum inlet pressure: 145 PSI at 23°C and 100 PSI at 70°C
- Operating temperature: 0 to 70°C
- Color: blue
- Semi-rigid tube in polyamide 12 (PA12)
| Temperature [Max] | 70 °F |
| Length | 4 m |
| Temperature [Min] | 32 °F |
| Inlet Pressure [Max] | 145 psi |
| Color | Blue |
| Housing Material | Polyamide/Nylon 12 |
| External Diameter | 22 mm |
| Weight | 0.0 LB |
| EAN or UPC | 774679010454 |

