- 15 mm Compatible Pipe Outer Diameter
- Black
description
- Leakproof connection with no soldering, threading or sealing required.
- Full-flow design for optimized airflow.
- Condensates remain in the main line. Only compressed air can go into the drop.
- Lightweight, and designed for use in workshops, garages, manufacturing plants, vacuum applications.
- Fittings are fully reusable and are easy to remove and install when and where needed.
features
- AIR LINE model
- Reduces condensate build-up in the descent pipe
- S05 Compatible Pipe O.D.: 28 mm
- S05 Descent Pipe O.D.: 15 mm
- Black acetal copolymer Push-to-connect fitting
- Seal: Nitrile rubber
- Clamp: Black acetal copolymer
- Gripping Teeth: Stainless steel
| Outlet Size | 28 mm |
| Outlet Connection | Push-to-Connect Fitting |
| Compatible Fluids | Air, Neutral and Inert Gases |
| Color | Black |
| Outlet Quantity | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 774679050832 |

