Skip to content Skip to navigation menu
Acetal 22 mm End Cap

05.235

Acetal 22 mm End Cap
Item #113543538
  • Acetal Copolymer Housing Material
Acetal 22 mm End Cap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Acetal Copolymer Housing Material

description

  • Quick and easy to assemble with polyamide pipes.
  • Leakproof connection with no soldering, threading or sealing required.
  • Full-flow design for optimized airflow.
  • Lightweight, and designed for use in workshops, garages, manufacturing plants, vacuum applications.
  • Fittings are fully reusable and are easy to remove and install when and where needed.

features

  • AIR LINE model
  • S05 Compatible Pipe O.D.: 22 mm
  • Black acetal copolymer Push-to-connect fitting
Housing Material Acetal Copolymer
Color Black
Compatible Fluids Air, Neutral and Inert Gases
Weight 0.0 LB
EAN or UPC 774679020804
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison