Skip to content Skip to navigation menu
Acetal Copolymer Mounting Clip for 22 mm S05

05.330

Acetal Copolymer Mounting Clip for 22 mm S05
Item #113392626
  • 22 mm Compatible Pipe Outer Diameter
  • Black
Acetal Copolymer Mounting Clip for 22 mm S05
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 22 mm Compatible Pipe Outer Diameter
  • Black

description

  • No need to cut tubes to add horizontal or vertical mounting brackets.

features

  • AIR LINE model
  • In copolymer acetal
Color Black
Housing Material Acetal Copolymer
Weight 0.0 LB
EAN or UPC 774679053307
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison