Skip to content Skip to navigation menu
Acetal Copolymer Mounting Clip for 28 mm S05

05.335

Acetal Copolymer Mounting Clip for 28 mm S05
Item #113392627
  • 28 mm Compatible Pipe Outer Diameter
  • Black
Acetal Copolymer Mounting Clip for 28 mm S05
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 28 mm Compatible Pipe Outer Diameter
  • Black

description

  • No need to cut tubes to add horizontal or vertical mounting brackets.

features

  • AIR LINE model
  • In copolymer acetal
Housing Material Acetal Copolymer
Color Black
Weight 0.0 LB
EAN or UPC 774679053352
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison