- 3/8 in Outlet Size
- 1 Outlet Quantity
description
- Manifolds provide a useful junction point for compressed air distribution systems requiring multiple connections.
features
- AIR LINE model
- For 15 mm O.D. S05 pipe.
- Drain included
- Anodized aluminum manifold
- Push-to-connect fitting in black copolymer acetal
includes
- Drain
| Outlet Size | 3/8 in |
| Color | Black |
| Outlet Quantity | 1 |
| Drain Type | Manual |
| Outlet Connection | Threaded |
| Drain | Yes |
| Compatible Fluids | Air |
| Inlet Thread Gender | Female |
| Housing Material | Aluminum |
| Outlet Thread Gender | Female |
| Finish | Anodized |
| Weight | 0.0 LB |
| EAN or UPC | 774679054502 |

