Skip to content Skip to navigation menu
15 mm OD Manual Drain Valve

05.500

15 mm OD Manual Drain Valve
Item #115047905
  • Manual Drain Type
15 mm OD Manual Drain Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Manual Drain Type

description

  • AIR LINE model
  • Acetal push-to-connect fitting
  • Brass ball valve
  • Flexible hose

features

  • AIR LINE model
  • Acetal push-to-connect fitting
  • Brass ball valve
  • Flexible hose
Compatible Fluids Air
Housing Material Acetal Copolymer, Brass
Drain Type Manual
Weight 0.0 LB
EAN or UPC 774679055004
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison