Skip to content Skip to navigation menu
Aluminum 3 Port Wall Manifold

05.515

Aluminum 3 Port Wall Manifold
Item #115070576
  • 3 Outlet Quantity
Aluminum 3 Port Wall Manifold
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 Outlet Quantity

description

  • Manifolds provide a useful junction point for compressed air distribution systems requiring multiple connections.

features

  • AIR LINE model
  • For 22 mm O.D. S05 pipe.
  • Push-to-connect fitting in black copolymer acetal
Outlet Quantity 3
Compatible Fluids Air
Weight 0.0 LB
EAN or UPC 774679050689
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison