- 28 mm Compatible Pipe Outer Diameter
- Aluminum, Brass Housing Material
- Black
description
- Compact and full-flow design for optimized airflow.
- The accumulation of water in the lower section of the main pipe will not fall through the drop, it will flow to a lower point of the main line toward another drop equipped with a drain for condensate elimination.
- Engraved mark on saddle tee for ease of installation
- Integrated alignment guide (textured v-shaped marking) integrated directly into the saddle tee to prevent the rotation of the pipe during drilling operations
- Proprietary drilling tools with a stop bumper to prevent accidental perforations of the pipe
features
- QUICKLINE model
- Reduces condensate build-up in the drop leg pipe
- S07 Compatible Pipe O.D.: 63 mm
- S07 Descent Pipe O.D.: 28 mm
- Push-to-connect fitting
| Housing Material | Aluminum, Brass |
| Inlet Size | 2 1/2 in |
| Compatible Fluids | Air |
| Outlet Quantity | 1 |
| Color | Black |
| Outlet Connection | Push-to-Connect Fitting |
| Outlet Size | 1 in, 28 mm |
| Weight | 0.0 LB |
| EAN or UPC | 774679080662 |

