- 5.5 m Length
- Blue
description
- Pipes are quick and easy to install. They are easy to cut and chamfer.
- The system can be easily dismantled and reinstalled without breaking components.
- The aluminum alloy pipes are protected by an electrostatic paint
- and a coating on the inner surface, optimizing
- flow and increasing protection against corrosion and oxidation.
- They are UV and heat resistant, with a low coefficient of expansion.
- Quality extrusion: seamless manufacturing process, calibrated pipe.
- TOPRING guarantees S07 QUICKLINE products to be free from defects in materials and workmanship for a period of ten (10) years from the date the distributor invoices the customer-user for the product.
features
- QUICKLINE model
- Compatible fluids: Compressed air, industrial vacuum, neutral and inert gases (nitrogen, argon or C02)
- Maximum inlet pressure: 217 PSI
- Operating temperature: -20 to 80°C
- Burst pressure: coefficient of 5:1
- Vacuum level: -28.94 in Hg / -0.98 BAR
- Color: blue RAL 5015
- Rigid extruded aluminum tube, alloy EN AW 6063 T6
| Housing Material | Extruded Aluminum EN AW 6063 T6 |
| Temperature [Min] | -4 °F |
| Color | Blue |
| External Diameter | 28 mm |
| Standard | ASME_B31, B31.1, B31.3 |
| Temperature [Max] | 80 °F |
| Inlet Pressure [Max] | 217 psi |
| Length | 5.5 m |
| Weight | 0.0 LB |
| EAN or UPC | 774679097196 |

